

LOCTITE
LOCTITE
EA E-30UT 400ML IDH 1078235
LOCTITE LOCTITE
Description
1078235 ; POR E-30UT EPOXY
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Purple; 400 Ml
Part #
EA E-30UT 400ML IDH 1078235
BDI #
1055166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-30UT-400ML-IDH-1078235/p/1055166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.533
EAN
0079340425958
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heavy Duty Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
E-30UT | HYSOL
Manufacturer's Description
Loctite E-30UT Hysol Epoxy Structural Adhesive
Color
Purple
Container Size value And um
400 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Industrial Grade | Fast Setting | Room Temperature Cure | 3Work Life 5 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1078235
Weight / LBS
1.173
Long Description
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Purple; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh