https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-310-CRT-320ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDF8aW1hZ2UvanBlZ3xhRFF4TDJobVpTOHhNRGN6TWpZNE1UazFNek14TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUTXhNRjlEVWxSZk16SXdUVXhmTXpBd2VETXdNQzVxY0djfDY0MDdjNDU2MjY0ZjA2OWU4NDY1NTY2MDEwODQwZTc0MGU0YjJlMTAzYzRmOGZkNjFjMjQ0OTg5ZjQ1NTRlNmE
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-310-CRT-320ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDF8aW1hZ2UvanBlZ3xhRFF4TDJobVpTOHhNRGN6TWpZNE1UazFNek14TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUTXhNRjlEVWxSZk16SXdUVXhmTXpBd2VETXdNQzVxY0djfDY0MDdjNDU2MjY0ZjA2OWU4NDY1NTY2MDEwODQwZTc0MGU0YjJlMTAzYzRmOGZkNjFjMjQ0OTg5ZjQ1NTRlNmE
LOCTITE
LOCTITE
EA E-310 320ML IDH 1384635
LOCTITE LOCTITE
Description
1384635 ; POR E310 EPOXY ADHESIVE
General Purpose Structural Adhesive; Bonding; Cartridge; Fiber Optic Component
Part #
1384635
BDI #
1055487
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-310-320ML-IDH-1384635/p/1055487
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
EAN
0079340439948
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Paste | Liquid
Application
Fiber Optic Component
Tradename
E-310 | HYSOL
Manufacturer's Description
Loctite E-310 Hysol Epoxy Structural Adhesive
Color
Silver
Container Size value And um
320 Ml
Substrate Material
Ceramic | Glass | Metal | Optical Fiber | Plastic
Degree of Flashpoint value And um
Greater than 126 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Fast Setting
Net Weight
320 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1384635
Long Description
General Purpose Structural Adhesive; Bonding; Cartridge; Fiber Optic Component
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

