Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-310 320ML IDH 2065826 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-310-CRT-320ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDF8aW1hZ2UvanBlZ3xhRFF4TDJobVpTOHhNRGN6TWpZNE1UazFNek14TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUTXhNRjlEVWxSZk16SXdUVXhmTXpBd2VETXdNQzVxY0djfDY0MDdjNDU2MjY0ZjA2OWU4NDY1NTY2MDEwODQwZTc0MGU0YjJlMTAzYzRmOGZkNjFjMjQ0OTg5ZjQ1NTRlNmE
20538762 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-310 320ML IDH 2065826

Description

EA E-310 EPOXY ADHESIVE IDH 2065826 ; 320ML CART 5EA/CS

General Purpose Structural Adhesive; Bonding; Cartridge; Fiber Optic Component

Part #

2065826

BDI #
20538762

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.52
EAN
0079340010277
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Paste | Liquid
Application
Fiber Optic Component
Tradename
E-310 | HYSOL
Manufacturer's Description
Loctite E-310 Hysol Epoxy Structural Adhesive
Color
Silver
Container Size value And um
320 Ml
Substrate Material
Ceramic | Glass | Metal | Optical Fiber | Plastic
Degree of Flashpoint value And um
Greater than 126 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Fast Setting
Net Weight
320 Ml
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2065826
Long Description
General Purpose Structural Adhesive; Bonding; Cartridge; Fiber Optic Component

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh