

LOCTITE
LOCTITE
EA E-40FL 200ML
LOCTITE LOCTITE
Description
LOCTITE EA E-40FL 200ML
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Strain Gauge | Sealing Seam on Fiberglass Component | PCB | Stainless Steel Insert | Rubber Hose to Steel Tubing
Part #
EA E-40FL 200ML
BDI #
24600363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-40FL-200ML/p/24600363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Strain Gauge | Sealing Seam on Fiberglass Component | PCB | Stainless Steel Insert | Rubber Hose to Steel Tubing
Tradename
E-40FL | HYSOL
Manufacturer's Description
Loctite E-40FL Hysol Epoxy Structural Adhesive
Color
Gray
Container Size value And um
200 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage | 10 G/L
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Flexible | Work Life 40 Min | Industrial Grade
Net Weight
6.76 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Strain Gauge | Sealing Seam on Fiberglass Component | PCB | Stainless Steel Insert | Rubber Hose to Steel Tubing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh