LOCTITE
LOCTITE
EA E-4100 1GAL IDH 1215344
LOCTITE LOCTITE
Description
EA E-4100 1GAL IDH 1215344 ADHESIVE ; EPOXY
General Purpose Epoxy Adhesive; Bonding; Dual Syringe; Industrial
Part #
1215344
BDI #
18203385
Details
5187.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-4100-1GAL-IDH-1215344/p/18203385
Your Price
$ 5,187.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5.44
EAN
0079340439405
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Dual Syringe
Texture
Liquid
Application
Industrial
Tradename
E-4100
Manufacturer's Description
Loctite E-4100 Epoxy Adhesive
Color
Gray
Container Size value And um
1 Gal
Substrate Material
Metal | Thermoset | Composite
Degree of Flashpoint value And um
Above 93.33 Deg C Setaflash Closed Cup
Odor
Negligible
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
One Part Technology | High Impact Strength | High Vibration Resistance | Excellent Durability
Net Weight
128 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1215344
Long Description
General Purpose Epoxy Adhesive; Bonding; Dual Syringe; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

