Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EZ250030-1/10 GAL CARTRIDGE https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-18699958-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MzJ8aW1hZ2UvanBlZ3xhRGM0TDJoa1lTODVPRE0yTVRJek9EZ3hOVEF5TDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4T0RZNU9UazFPRjh6TURCNE16QXdMbXB3Wnd8YjY3NTIxMDRkYzBkYTIyZWRkNWU5NmJhNDhmMGZjZjIxOGRmZmIyNGYzNDliYjNmOGY5ODdjMjQ4N2NhMzE4Yg
18699958 General Purpose Adhesives 

3M 3M

EZ250030-1/10 GAL CARTRIDGE

Description

EZ250030-1/10GAL SCOTCH-WELD ADHESIVE ; POLYURETHANE REACTIVE EASY

General Purpose Polyurethane Reactive Adhesive; Bonding; Cartridge; Solid; Wood Drawer | Furniture | Cabinetry; White/Off White; 1/10 Gal

Part #

7000046530

BDI #
18699958

Details

122.61 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 122.61 / each BDIExpress
QTY

Inventory

Total: 200

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201635
Weight / Kilogram
0
EAN
0051115235412
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Reactive Adhesive
Typical Use
Bonding
Container Type
Cartridge
Texture
Solid
Application
Wood Drawer | Furniture | Cabinetry
Tradename
3M SCOTCH-WELD
Manufacturer's Description
3M Scotch-Weld PUR Easy Adhesive
Color
White/Off White
Container Size value And um
1/10 Gal
Substrate Material
Wood | Plastic
Degree of Flashpoint value And um
Above 201 Deg F
Odor
Mild
VOC Content - Percentage
0 Percentage
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Polyurethane Reactive Adhesive; Bonding; Cartridge; Solid; Wood Drawer | Furniture | Cabinetry; White/Off White; 1/10 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh