

LOCTITE
LOCTITE
FIXMASTER HIGH PERF EPOXY 1OZ
LOCTITE LOCTITE
Description
LOCTITE FIXMASTER HIGH PERF EPOXY 1OZ
General Purpose High Performance Epoxy Adhesive Hardener; Heavy Duty Multipurpose; Dual Syringe; Electrical Embedment | Tooling Material | Caulking
Part #
FIXMASTER HIGH PERF EPOXY 1OZ
BDI #
24600845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/FIXMASTER-HIGH-PERF-EPOXY-1OZ/p/24600845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose High Performance Epoxy Adhesive Hardener
Typical Use
Heavy Duty Multipurpose
Container Type
Dual Syringe
Texture
Paste
Application
Electrical Embedment | Tooling Material | Caulking
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster High Performance Epoxy Adhesive
Color
Tan
Container Size value And um
1 Oz
Substrate Material
Ceramic | Concrete | Fiberglass | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Fiberglass Reinforced
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Hardener
Keyword String
Epoxy Adhesive
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose High Performance Epoxy Adhesive Hardener; Heavy Duty Multipurpose; Dual Syringe; Electrical Embedment | Tooling Material | Caulking
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh