https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7363-KIT-20LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzN8aW1hZ2UvanBlZ3xhREk0TDJnM015OHhNRGN6TWpnME1qYzBOVGc0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNMk0xOUxTVlJmTWpCTVFsOHpNREI0TXpBd0xtcHdad3xjOThhZWMyMTAyODZjYmZkZDhjYmJjYzY1MDcwNzliZTI3ZGNkZDg4MTE3ODc0ZGM0ZmYxZTg2NjhhM2QyMWU5
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7363-KIT-20LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzN8aW1hZ2UvanBlZ3xhREk0TDJnM015OHhNRGN6TWpnME1qYzBOVGc0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNMk0xOUxTVlJmTWpCTVFsOHpNREI0TXpBd0xtcHdad3xjOThhZWMyMTAyODZjYmZkZDhjYmJjYzY1MDcwNzliZTI3ZGNkZDg4MTE3ODc0ZGM0ZmYxZTg2NjhhM2QyMWU5
LOCTITE
LOCTITE
PC 7363 20LB KIT
LOCTITE LOCTITE
Description
LOCTITE PC 7363 20LB KIT
General Purpose Wear Resistant Adhesive; Tile | Bonding; Kit; Ceramic Wear Tile to Vertical and Horizontal | Overhead Surface
Part #
PC 7363 20LB KIT
BDI #
24601111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PC-7363-20LB-KIT/p/24601111
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Wear Resistant Adhesive
Typical Use
Tile | Bonding
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Ceramic Wear Tile to Vertical and Horizontal | Overhead Surface
Tradename
7363 | NORDBAK
Manufacturer's Description
Loctite 7363 Nordbak Ceramic Tile Adhesive
Color
Beige
Container Size value And um
20 Lb
Substrate Material
Ceramic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Strength | Work Life 60 Min
Net Weight
320 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Wear Resistant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Wear Resistant Adhesive; Tile | Bonding; Kit; Ceramic Wear Tile to Vertical and Horizontal | Overhead Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


