https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1384512-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3MHxpbWFnZS9qcGVnfGFETmhMMmhrWWk4NU9ETTJNVEl6T0RFMU9UWTJMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHhNemcwTlRFeVh6TXdNSGd6TURBdWFuQm58NTUyMmNhOTAwNjJiYjI0YjY4OTc0M2Q2Y2QxNGI4MTAwMTBkZjdkNDY4YjM1NjQzNjgzY2FiZTg3ZGFkOWFkMw
3M
3M
PR100-28
3M 3M
Description
PR100-28 SCOTCH-WELD INSTANT ADHESIVE ; PLASTIC & RUBBER CLEAR 0.71 OZ
General Purpose Instant Adhesive; Bonding; Bottle; Liquid; Construction | Consumer Good Industries | Electronic Industries | General Industries | Medical Industries | Metalworking Industries | Military Industries | Government Industries | MRO Industries | Signage Industries | Specialty Vehicle Industries | Transportation Industries | Woodworking Industries; Colorless; 20 G
Part #
7100039259
BDI #
1384512
Details
39.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PR100-28/p/1384512
Your Price
$ 39.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0
EAN
0051115252143
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Construction | Consumer Good Industries | Electronic Industries | General Industries | Medical Industries | Metalworking Industries | Military Industries | Government Industries | MRO Industries | Signage Industries | Specialty Vehicle Industries | Transportation Industries | Woodworking Industries
Tradename
3M SCOTCH-WELD
Manufacturer's Description
3M Scotch-Weld Plastic and Rubber Instant Adhesive
Color
Colorless
Container Size value And um
20 G
Substrate Material
Plastic | Rubber | EPDM | Nylon | Polypropylene | Polyethylene
Degree of Flashpoint value And um
185 Deg F
Odor
Pungent
VOC Content - Percentage
Below 0.6 Percentage
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Instant Adhesive; Bonding; Bottle; Liquid; Construction | Consumer Good Industries | Electronic Industries | General Industries | Medical Industries | Metalworking Industries | Military Industries | Government Industries | MRO Industries | Signage Industries | Specialty Vehicle Industries | Transportation Industries | Woodworking Industries; Colorless; 20 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh