https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-H3101-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTF8aW1hZ2UvanBlZ3xhR0UwTDJoa05DOHhNRGN6TWpjeE1qVTFPRFl5TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmU0RNeE1ERmZSRU5TVkY4MU1FMU1Yek13TUhnek1EQXVhbkJufDA3Mzg2MGNjNGRhMjM2YTBjMjU2ZjI3MzEyNWNlZGYzM2Q4Y2YzNDA1NDEzNTc4NjA1Yzk3Nzk2NDcwMGVhNjY
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-H3101-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTF8aW1hZ2UvanBlZ3xhR0UwTDJoa05DOHhNRGN6TWpjeE1qVTFPRFl5TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmU0RNeE1ERmZSRU5TVkY4MU1FMU1Yek13TUhnek1EQXVhbkJufDA3Mzg2MGNjNGRhMjM2YTBjMjU2ZjI3MzEyNWNlZGYzM2Q4Y2YzNDA1NDEzNTc4NjA1Yzk3Nzk2NDcwMGVhNjY
LOCTITE
LOCTITE
SPEEDBONDER H3101 - RESIN A
LOCTITE LOCTITE
Description
83012 ; POR SPEEDBONDER H3101 - RESIN A
General Purpose Structural Adhesive Resin; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
Part #
83012
BDI #
18203786
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SPEEDBONDER-H3101---RESIN-A/p/18203786
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0079340830127
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Resin
Typical Use
Non-Sagging Gap | Bonding
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H3101 | SPEEDBONDER
Manufacturer's Description
Loctite H3101 Speedbonder Structural Adhesive
Color
Cream
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
14 Deg C SCC
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
0.3 Percentage | 2.87 G/L
Other Features
Two Part Acrylic Technology | Highly Thixotropic | Room Temperature Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
83012
Long Description
General Purpose Structural Adhesive Resin; Non-Sagging Gap | Bonding; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

