https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83676-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OTF8aW1hZ2UvanBlZ3xhRGN5TDJoaU5pOHhNRFUxTnpNMU1UQTJOelkzT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNMk56WmZVRXhmTXpBd2VETXdNQzVxY0djfDhmM2U0NDM0Yzk1ZGNjNGZlOWIwY2Q3YzM5ODljMDM5MTg5NDMyMTI1ZmJlMGYwNDQ2ZTRkOGU3ZDU3MDZiODY
LOCTITE
LOCTITE
TECHNOMELT PA 7809FR 25LB IDH 420483
LOCTITE LOCTITE
Description
TECHNOMELT PA 7809FR 25LB IDH 420483 ; 83676 HOT MELT ADHESIVE 25LB
General Purpose Hot Melt Adhesive; Flame Retardant Multipurpose; Pail; Solid; Materials with Extreme Temperature; Colorless to Light Yellow; 25 Lb
Part #
420483
BDI #
1056398
Details
3149.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/TECHNOMELT-PA-7809FR-25LB-IDH-420483/p/1056398
Your Price
$ 3,149.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201609
Weight / Kilogram
13.02
EAN
0079340836761
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Flame Retardant Multipurpose
Container Type
Pail
Texture
Solid
Application
Materials with Extreme Temperature
Tradename
7809FR | HYSOL
Manufacturer's Description
Loctite 7809FR Hysol Hot Melt Adhesive
Color
Colorless to Light Yellow
Container Size value And um
25 Lb
Substrate Material
Fabric | Film | Foil | Leather | Metal | Paper | Plastic | Wood
Degree of Flashpoint value And um
Above 280 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Polyamide Technology | High Performance | Temporary Adhesive | Tough | Temperature Range 115 Deg C | Drying Time 35 Sec
Net Weight
400 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83676
Weight / LBS
28.702
Long Description
General Purpose Hot Melt Adhesive; Flame Retardant Multipurpose; Pail; Solid; Materials with Extreme Temperature; Colorless to Light Yellow; 25 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh