https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30676-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxNjR8aW1hZ2UvanBlZ3xhREl3TDJnMk1DOHhNRFUxTnpNd05UVTROVFk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBMk56WmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDIwMjJhNWRjYTcxMDcyMGIyZWJlYWEyNjJkMDI3NjAyNWM3NmFiMWY0Y2YwOTA2NzJmOTgyYWZiOTU4ZjBlMzU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-30676-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxNjR8aW1hZ2UvanBlZ3xhREl3TDJnMk1DOHhNRFUxTnpNd05UVTROVFk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpBMk56WmZSRU5TVkY4ek1EQjRNekF3TG1wd1p3fDIwMjJhNWRjYTcxMDcyMGIyZWJlYWEyNjJkMDI3NjAyNWM3NmFiMWY0Y2YwOTA2NzJmOTgyYWZiOTU4ZjBlMzU
LOCTITE
LOCTITE
UK M-06FL MD 50ML IDH 235025
LOCTITE LOCTITE
Description
UK M-06FL MD 50ML IDH 235025 ADHESIVE ; 30676 URETHANE STRUCTURAL
General Purpose Industrial Bonding Adhesive; Medical Device; Dual Cartridge; Liquid; Assembly of Disposable Medical Device; Off White; 50 Ml
Part #
235025
BDI #
1056114
Details
805.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/UK-M-06FL-MD-50ML-IDH-235025/p/1056114
Your Price
$ 805.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.1
EAN
0079340306769
Product Group - BDI
C00104
Product Name And Type
General Purpose Industrial Bonding Adhesive
Typical Use
Medical Device
Container Type
Dual Cartridge
Texture
Liquid
Application
Assembly of Disposable Medical Device
Tradename
HYSOL
Manufacturer's Description
Hysol M-06FL Urethane Adhesive
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
USP Class VI
Other Features
Two Part Urethane Technology
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Industrial Bonding
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30676
Weight / LBS
0.221
Long Description
General Purpose Industrial Bonding Adhesive; Medical Device; Dual Cartridge; Liquid; Assembly of Disposable Medical Device; Off White; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


