

WHITE LIGHTNING
WHITE LIGHTNING
W70100010
WHITE LIGHTNING WHITE LIGHTNING
Description
W70100010 CONSTRUCTION ADHESIVE ; WHITE 9.0OZ 12/CS
Construction Adhesive; 9 Oz Net Weight; Color; 1.875" Length; 1.875" Width; 11.25" Height; Instant Grab On Most Porous and Non-Porous Surfaces; Provides Durable High Strength Bond; Paintable; Ideal For Interior Applications; Latex Formula - Water Cleanup; White Lightning Speed Grip Provides Instant Grab On Most Porous and Non-Porous Surfaces; It Bonds Quickly To A Variety Of Plastics| Wood| Concrete| Brick| Plasterboard| Carpet and Metal
Part #
W70100010
BDI #
25139859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/W70100010/p/25139859
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.47
EAN
0023275003187
Product Group - BDI
S00266
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
1.041
Product Detail
Construction Adhesive
Product Specification
9 Oz Net Weight; Color; 1.875" Length; 1.875" Width; 11.25" Height; Instant Grab On Most Porous and Non-Porous Surfaces; Provides Durable High Strength Bond; Paintable
Long Description
Construction Adhesive; 9 Oz Net Weight; Color; 1.875" Length; 1.875" Width; 11.25" Height; Instant Grab On Most Porous and Non-Porous Surfaces; Provides Durable High Strength Bond; Paintable; Ideal For Interior Applications; Latex Formula - Water Cleanup; White Lightning Speed Grip Provides Instant Grab On Most Porous and Non-Porous Surfaces; It Bonds Quickly To A Variety Of Plastics| Wood| Concrete| Brick| Plasterboard| Carpet and Metal