DIXON VALVE
DIXON VALVE
RAP164
DIXON VALVE DIXON VALVE
Description
RAP164 PIPE REPAIR KIT ; 4"X16' BANDAGE WITH STEEL PUTTY
Pipe Sealant Tape; 16FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 4" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application
Part #
RAP164
BDI #
24543503
Details
203.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/RAP164/p/24543503
Your Price
$ 203.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.43
Product Group - BDI
S02234
Noun
Tape
Keyword String
Sealant
Manufacturer Item Number
238-RAP164
Product Detail
Pipe Sealant Tape
Product Specification
16FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 4" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application
Long Description
Pipe Sealant Tape; 16FT Nominal Length; Water-Activated Polyurethane Resin; Woven Fiberglass Bandage Material; 1 EA/EA Quantity; Alcohol/Aqueou Salt Solution/Dilute Acid/Base/Ester/Halocarbon/Hydrocarbon/Ketone Resistance; 300 Deg F Maximum Temperature Range; Pipe Repair Bandage With 90MM Steel Putty Kit Type; 4" Nominal Width; For Agricultural Industry, Manufacturing, Marine, Mining, Processing, Oil and Gas, Petrochemical Application


