Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

232 250ML IDH 232710 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055878-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTR8aW1hZ2UvanBlZ3xhREUyTDJoak5DOHhNRFUyTURrNE9USTJOVGsxTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRnM09GOHpNREI0TXpBd0xtcHdad3xjODE3NmFlZWFkNWI4Zjc5OTViODE3ZDQ4MWFmOWM1Yjk2NjEyN2ZiMWQ5NmVlZTcwYjIyYjI0MGU4YWJhM2Y5
1055878 Retaining 

LOCTITE LOCTITE

232 250ML IDH 232710

Description

232 250ML IDH 232710 RETAINING COMPOUND ; POR 27863 10/CS

Anaerobic Retainer; Retaining Compound; Threaded Assembly; Threaded Assembly Heavy Press Fit Medium Strength; Bottle; Liquid; Highly Torqued Threaded Assembly | Heavy Press Fit; Brown; 250 Ml

Part #

232 250ML IDH 232710

BDI #
1055878

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.319
EAN
0079340278639
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Threaded Assembly
Typical Use
Threaded Assembly Heavy Press Fit Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Highly Torqued Threaded Assembly | Heavy Press Fit
Tradename
232
Manufacturer's Description
Loctite 232 Retaining Compound
Color
Brown
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Characteristic
Other Features
Temperature Range -54 to 149 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
27863
Weight / LBS
0.703
Long Description
Anaerobic Retainer; Retaining Compound; Threaded Assembly; Threaded Assembly Heavy Press Fit Medium Strength; Bottle; Liquid; Highly Torqued Threaded Assembly | Heavy Press Fit; Brown; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh