https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-996451-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxNjR8aW1hZ2UvanBlZ3xhRFJrTDJnMFlTOHhNRFUxTnpReE1EWXpPVGt3TWk5SlRrUk1UME5CUkVoWVdGaGZVa2RmT1RrMk5EVXhYMEpVVEY4ek1EQjRNekF3TG1wd1p3fGY2ZGY3ZmI2MjRkNWI4YWNjYjJiNmQyMTIzMzNlMmVlYTlkMWViOWU2ZjBmZmQzNDVjY2NhODc2N2JlZGY2MTc
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-996451-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxNjR8aW1hZ2UvanBlZ3xhRFJrTDJnMFlTOHhNRFUxTnpReE1EWXpPVGt3TWk5SlRrUk1UME5CUkVoWVdGaGZVa2RmT1RrMk5EVXhYMEpVVEY4ek1EQjRNekF3TG1wd1p3fGY2ZGY3ZmI2MjRkNWI4YWNjYjJiNmQyMTIzMzNlMmVlYTlkMWViOWU2ZjBmZmQzNDVjY2NhODc2N2JlZGY2MTc
LOCTITE
LOCTITE
638 1L IDH 1835924
LOCTITE LOCTITE
Description
638 1L IDH 1835924 RETAINING COMPOUND ; 1L
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Strength; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 1 L
Part #
1835924
BDI #
1056909
Details
1360.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/638-1L-IDH-1835924/p/1056909
Your Price
$ 1,360.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
1.161
EAN
0079340006416
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Assembly | Bushing | Housing | Shaft
Tradename
638
Manufacturer's Description
Loctite 638 Retaining Compound
Color
Green
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
6.5 Percentage | 62.03 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Cure | Food Grade | Viscosity 2000 To 3000 CP
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Weight / LBS
2.573
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Strength; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 1 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


