https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203499-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODZ8aW1hZ2UvanBlZ3xhREJoTDJnNU5TOHhNRFUyTVRFeU5UY3hNVGt3TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME9UbGZNekF3ZURNd01DNXFjR2N8NzYwNjFjNGNmMjhmZDkyY2Y4ZjU0MzAxZTVlNGE1NjU0M2NlZDkwM2VlZDc5ZWExYzU5Yjc3NjY0OTA4MTMzZA
LOCTITE
LOCTITE
648 10ML IDH 1835922
LOCTITE LOCTITE
Description
648 10ML IDH 1835922 RETAINING COMPOUND ; BOT
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 10 Ml
Part #
1835922
BDI #
18203499
Details
36.28
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/648-10ML-IDH-1835922/p/18203499
Your Price
$ 36.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
EAN
0079340006485
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft
Tradename
648
Manufacturer's Description
Loctite 648 Retaining Compound
Color
Green
Container Size value And um
10 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
5.34 Percentage | 50.98 g/l
Other Features
Anaerobic Cure | High Strength | Viscosity 500 CP | Temperature Range -54 To 149 Deg C
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 10 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh