https://www.bdiexpress.com/medias/INDLOCXXXXXX-18203497-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Mzd8aW1hZ2UvanBlZ3xhRGhoTDJobVlTOHhNRFUyTVRFeU5EZzVNamN3TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVGd5TURNME9UZGZNekF3ZURNd01DNXFjR2N8YjM0NDc1ODI5YTMwMTdmNWY0M2JhZWZmNzdiMmFhMzM2OTA2YTdjZmU5YmIxMDc4YTBmMWMzODc5ZGI3NDM4OA
LOCTITE
LOCTITE
648 250ML IDH 1835918
LOCTITE LOCTITE
Description
648 250ML IDH 1835918 RETAINING COMPOUND ; BOT
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 250 Ml
Part #
1835918
BDI #
18203497
Details
369.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/648-250ML-IDH-1835918/p/18203497
Your Price
$ 369.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.356
EAN
0079340006508
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft
Tradename
648
Manufacturer's Description
Loctite 648 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
5.34 Percentage | 50.98 g/l
Other Features
Anaerobic Cure | High Strength | Viscosity 500 CP | Temperature Range -54 To 149 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Weight / LBS
0.84
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh