

LOCTITE
LOCTITE
648 50ML IDH 1835920
LOCTITE LOCTITE
Description
648 50ML IDH 1835920 RETAINING COMPOUND ; BOT
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 50 Ml
Part #
1835920
BDI #
18203498
Details
137.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Retaining/648-50ML-IDH-1835920/p/18203498
Your Price
$ 137.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.086
EAN
0079340006492
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft
Tradename
648
Manufacturer's Description
Loctite 648 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
5.34 Percentage | 50.98 g/l
Other Features
Anaerobic Cure | High Strength | Viscosity 500 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh