https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-66010-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NjF8aW1hZ2UvanBlZ3xhRFJpTDJoallTOHhNRFUxTnpJME1qUTNORFV5Tmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpZd01UQmZWRUpmTXpBd2VETXdNQzVxY0djfDdkNzJhNzkzYTFhNTAyNmU0NDM0ZDUwMTBhNzIzZDQ4MzZhYzY4ZjgxMTkwYTI3YWJhNTlkMmU3ODcwODAyZmQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-66010-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NjF8aW1hZ2UvanBlZ3xhRFJpTDJoallTOHhNRFUxTnpJME1qUTNORFV5Tmk5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpZd01UQmZWRUpmTXpBd2VETXdNQzVxY0djfDdkNzJhNzkzYTFhNTAyNmU0NDM0ZDUwMTBhNzIzZDQ4MzZhYzY4ZjgxMTkwYTI3YWJhNTlkMmU3ODcwODAyZmQ
LOCTITE
LOCTITE
660 6ML IDH 209765
LOCTITE LOCTITE
Description
660 6ML IDH 209765 ANAEROBIC RETAINER ; 66010 TUBE 6ML PASTE SILVER 10EA/CS
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway; Silver; 6 Ml
Part #
209765
BDI #
1055726
Details
8.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/Retaining/660-6ML-IDH-209765/p/1055726
Your Price
$ 8.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.009
EAN
0079340660106
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit Gap Filling
Container Type
Tube
Texture
Paste
Application
Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway
Tradename
660 | QUICK METAL
Manufacturer's Description
Loctite 660 Quick Metal Retaining Compound; Press Fit Repair
Color
Silver
Container Size value And um
6 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.02 Percentage | 30.15 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Cure | Food Grade | Viscosity 250000 CP | Temperature Range -54 To 149 Deg C
Net Weight
0.2 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Weight / LBS
0.022
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit Gap Filling; Tube; Paste; Coaxial Part | Worn Bearing Seat | Key | Spline | Taper | Retaining Shim | Spun Bearing | Keyway; Silver; 6 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


