SAF-T-LOK INTL
SAF-T-LOK INTL
13141
SAF-T-LOK INTL SAF-T-LOK INTL
Description
13141 B-250 THREADLOCKER ADHESIVE ; 250ML BTL MED-STR/MED-VIS 8030004561038
Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Liquid; Metal Part and Assembly; Yellow
Part #
13141
BDI #
24050833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/13141/p/24050833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
B - Med-Strength/Med-Thickness
Color
Yellow
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0131 | MIL-S-22473 Grade B
Other Features
Anaerobic Technology | Viscosity 100 To 200 CP | Torque Prevailing 70 to 175 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
13141
Weight / LBS
0.75
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Liquid; Metal Part and Assembly; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh