

LOCTITE
LOCTITE
222 PURPLE 50ML IDH 1516475
LOCTITE LOCTITE
Description
LOCTITE 222 PURPLE 50ML IDH 1516475
Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Fastener 1/4 Inch Dia and Smaller; Purple
Part #
222 PURPLE 50ML IDH 1516475
BDI #
24743155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/222-PURPLE-50ML-IDH-1516475/p/24743155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Low Strength
Typical Use
Small Screw
Container Type
Bottle
Texture
Liquid
Application
Fastener 1/4 Inch Dia and Smaller
Tradename
222
Manufacturer's Description
Loctite 222 Low Strength Purple Threadlocker
Color
Purple
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.67 Percentage | 6.53 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Technology | Viscosity 1200 CP | Torque Breakaway 53; Prevailing 30 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Small Screw; Bottle; 50 Ml; Fastener 1/4 Inch Dia and Smaller; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh