LOCTITE
LOCTITE
243 BLUE 0.5ML IDH 1330255
LOCTITE LOCTITE
Description
243 BLUE 0.5ML IDH 1330255 THREADLOCKER ; 0.5ML CAPSULE
Anaerobic Threadlocker; Primerless; Capsule; 0.5 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Part #
1330255
BDI #
1055327
Details
6.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/243-BLUE-0-5ML-IDH-1330255/p/1055327
Your Price
$ 6.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.01
EAN
0079340439009
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Primerless
Container Type
Capsule
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
243
Manufacturer's Description
Loctite 243 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1330255
Weight / LBS
0.009
Long Description
Anaerobic Threadlocker; Primerless; Capsule; 0.5 Ml; Liquid; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh