https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-262-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTl8aW1hZ2UvanBlZ3xhRGN4TDJnM09TODVPRE0wTlRVNE9URTBOVGt3TDBsT1JFeFBRMEZFU0ZoWVdGOVVURjh5TmpKZlFsUk1Yek13TUhnek1EQXVhbkJufDE0YTk0ZmFmMDFlOGJlNTc4M2Q0YWFmY2JhNDY0YTEzNzk4YWI0MWJhMGQ0ZGQ0MWIwZDA0NDBjZWZmMTg1OWE
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-262-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTl8aW1hZ2UvanBlZ3xhRGN4TDJnM09TODVPRE0wTlRVNE9URTBOVGt3TDBsT1JFeFBRMEZFU0ZoWVdGOVVURjh5TmpKZlFsUk1Yek13TUhnek1EQXVhbkJufDE0YTk0ZmFmMDFlOGJlNTc4M2Q0YWFmY2JhNDY0YTEzNzk4YWI0MWJhMGQ0ZGQ0MWIwZDA0NDBjZWZmMTg1OWE
LOCTITE
LOCTITE
262 RED 36ML IDH 545516
LOCTITE LOCTITE
Description
262 RED 36ML IDH 545516 THREADLOCKER ; 38647
Anaerobic Threadlocker; General Purpose; Bottle; 36 Ml; Liquid; Threaded Fastener; Red
Part #
545516
BDI #
17139658
Details
82.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/262-RED-36ML-IDH-545516/p/17139658
Your Price
$ 82.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
EAN
0079340386471
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Tradename
262
Manufacturer's Description
Loctite 262 High Strength Red Threadlocker
Color
Red
Container Size value And um
36 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade 0 | NSF P1
Other Features
Anaerobic Technology | Food Grade | 1800 CP Viscosity | 189 In-Lbs Breakaway Torque | 275 In-Lbs Prevailing Torque
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 36 Ml; Liquid; Threaded Fastener; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


