Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

268 RED 9GM IDH 826036 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056793-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDd8aW1hZ2UvanBlZ3xhR1E1TDJnNVppOHhNRFUyTVRBNE5EQTJNemMzTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpjNU0xOHpNREI0TXpBd0xtcHdad3xhNzBlNmU1N2ZlNjNjMzk1MDU5ZGM0NGFmMDI5ZTQ0OWNjZGRhMWU2OWZiMzkxN2VmOGM3OWFiMjY1YWU0NzAy
1056793 Threadlocker 

LOCTITE LOCTITE

268 RED 9GM IDH 826036

Description

268 RED 9GM IDH 826036 THREADLOCKER ; 37685 STICK 0.019LB PASTE RED 10EA/CS

Anaerobic Threadlocker; General Purpose; Stick; 0.019 Lb; Paste; Close Fitting Part; Red

Part #

268 RED 9GM IDH 826036

BDI #
1056793

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
EAN
0079340376854
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Stick
Texture
Paste
Application
Close Fitting Part
Tradename
268 | QUICKSTIX
Manufacturer's Description
Loctite Quickstix 268 High Strength Red Threadlocker
Color
Red
Container Size value And um
0.019 Lb
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
7.8 Percentage | 83.4 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Wax Like Residue | Food Grade | Torque: Breakaway 220; Prevailing 34 In-Lbs
Net Weight
0.30 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37685
Weight / LBS
0.044
Long Description
Anaerobic Threadlocker; General Purpose; Stick; 0.019 Lb; Paste; Close Fitting Part; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh