LOCTITE
LOCTITE
272 RED 50ML IDH 88442
LOCTITE LOCTITE
Description
272 RED 50ML IDH 88442 THREADLOCKER ; 27240 BOTTLE 50ML LIQUID RED 10EA/CS
Anaerobic Threadlocker; High Temperature; Bottle; 50 Ml; Liquid; Threaded Fastener; Red
Part #
88442
BDI #
1406169
Details
35.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/Threadlocker/272-RED-50ML-IDH-88442/p/1406169
Your Price
$ 35.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.081
EAN
0079340272408
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
High Temperature
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Tradename
272
Manufacturer's Description
Loctite 272 High Temperature | High Strength Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.1 Percentage | 89.9 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | 9500 CP Viscosity | 200 In-Lbs Breakaway Torque | 220 In-Lbs Prevailing Torque
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27240
Long Description
Anaerobic Threadlocker; High Temperature; Bottle; 50 Ml; Liquid; Threaded Fastener; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



