LOCTITE
LOCTITE
2760 RED 10ML IDH 303441
LOCTITE LOCTITE
Description
2760 RED 10ML IDH 303441 THREADLOCKER ; 32526 10ML
Anaerobic Threadlocker; Primerless; Bottle; 10 Ml; Liquid; Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red
Part #
303441
BDI #
1056282
Details
37.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/2760-RED-10ML-IDH-303441/p/1056282
Your Price
$ 37.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.019
EAN
0079340325265
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
2760
Manufacturer's Description
Loctite 2760 High Strength; Primerless Red Threadlocker
Color
Red
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
5 Percentage | 58 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1250 CP | Torque Breakaway 325; Prevailing 320 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
32526
Weight / LBS
0.044
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 10 Ml; Liquid; Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh