Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

277 RED 250ML IDH 88449 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056867-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjZ8aW1hZ2UvanBlZ3xhRE13TDJnMFpTOHhNRFUyTVRBNE9ESTVNRGcwTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpnMk4xOHpNREI0TXpBd0xtcHdad3wxMmFhYzRhNTZmMTAzYzJlNWYxYWFjOWE3MDg2ODZhODQ0MjNkNDFjYTc4Y2NlMWMyZWY4ZWRhYmVjOTllMmMz
1056867 Threadlocker 

LOCTITE LOCTITE

277 RED 250ML IDH 88449

Description

277 RED 250ML IDH 88449 THREADLOCKER ; 27741 277 250ML BOTTLE

Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Liquid; Fastener Upto 1-1/2 Inch; Red

Part #

88449

BDI #
1056867

Details

360.12 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 360.12 / each BDIExpress
QTY

Inventory

Total: 13

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.328
EAN
0079340277410
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Fastener Upto 1-1/2 Inch
Tradename
277
Manufacturer's Description
Loctite 277 High Strength Red Threadlocker
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
0.71 Percentage | 7.13 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 1 Grade 1 | MIL-S-46163A Type I Grade L
Other Features
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27741
Weight / LBS
0.776
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 250 Ml; Liquid; Fastener Upto 1-1/2 Inch; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh