Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Loctite 243 10ml https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-243-BTL-10Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNTR8aW1hZ2UvanBlZ3xhRGMzTDJoak5pOHhNRGN3TnpBME1qWTVOekkwTmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpRelgwSlVURjh4TUUxc1h6TXdNSGd6TURBdWFuQm58NWQ3ZGIzMGI2NGZiMTdmMzdhYmQ5OTU1OWRkZDQxNGI1ZmRmMTMyNzI3YWM0YTg2M2NiN2ZiYjVhMWI5ZmJhYg
25086524 Threadlocker 

LOCTITE LOCTITE

Loctite 243 10ml

Description

LOCTITE 243 10ML THREADLOCKER

Anaerobic Threadlocker; Primerless; Bottle; 10 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue

Part #

Loctite 243 10ml

BDI #
25086524

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener Between 1/4 to 3/4 Inch Dia
Tradename
243
Manufacturer's Description
Loctite 243 Medium Strength Blue Threadlocker
Color
Blue
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 10 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh