

LOCTITE
LOCTITE
SF 7649 150ML IDH 142479
LOCTITE LOCTITE
Description
LOCTITE SF 7649 150ML IDH 142479
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 150 Ml; Passive Metal or Inert Surface; Green
Part #
SF 7649 150ML IDH 142479
BDI #
24743289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/SF-7649-150ML-IDH-142479/p/24743289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7649 | N
Manufacturer's Description
Loctite 7649 Primer N
Color
Green
Container Size value And um
150 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
-19 Deg C
Odor
Acetone
VOC Content - Percentage
1.48 Percentage | 11.7 g/l
Conformance to Certificate
ASTM-D-5363 | CFIA | MIL-S-22473E Grade N Form R | NSF/ANSI 61 | NSF P1
Other Features
Anaerobic Technology | Solvent Based | Drying Time: 30 to 70 Sec
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 150 Ml; Passive Metal or Inert Surface; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh