https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-19269-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYzMjB8aW1hZ2UvanBlZ3xhRE5qTDJnME55OHhNRFUxTnpFNU1UWTFNVE0xT0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTVRreU5qbGZRbFJNWHpNd01IZ3pNREF1YW5Cbnw2YTBmN2E3ZmFhMWVjZDYyNjUwYjkzMjdiYTI1YTliMjA2MmVhNjlhMGY5YWRlZDQ3ZDZhY2JhYzI0MTIxMThk
https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-19269-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYzMjB8aW1hZ2UvanBlZ3xhRE5qTDJnME55OHhNRFUxTnpFNU1UWTFNVE0xT0M5SlRrUk1UME5CUkVoWVdGaGZWRXhmTVRreU5qbGZRbFJNWHpNd01IZ3pNREF1YW5Cbnw2YTBmN2E3ZmFhMWVjZDYyNjUwYjkzMjdiYTI1YTliMjA2MmVhNjlhMGY5YWRlZDQ3ZDZhY2JhYzI0MTIxMThk
LOCTITE
LOCTITE
SF 7649 IDH 135286
LOCTITE LOCTITE
Description
SF 7649 IDH 135286 PRIMER ; 19269 GLASS BTL 1.75OZ LIQ GREEN 20EA/CS
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 1.75 Oz; Liquid; Passive Metal or Inert Surface; Green
Part #
135286
BDI #
1055357
Details
16.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/Threadlocker/SF-7649-IDH-135286/p/1055357
Your Price
$ 16.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.103
EAN
0079340192690
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7649 | N
Manufacturer's Description
Loctite 7649 Primer N
Color
Green
Container Size value And um
1.75 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-20 Deg C
Odor
Acetone
VOC Content - Percentage
1.48 Percentage | 11.7 g/l
Conformance to Certificate
ASTM-D-5363 | CFIA | MIL-S-22473E Grade N Form R | NSF/ANSI 61 | NSF P1
Other Features
Anaerobic Technology | Solvent Based | Drying Time: 30 to 70 Sec
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19269
Weight / LBS
0.249
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Bottle; 1.75 Oz; Liquid; Passive Metal or Inert Surface; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


