https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-BNCHTP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMjZ8aW1hZ2UvanBlZ3xhR1l3TDJnek15OHhNRFUxTnpFM05qa3dOVGMxT0M5SlRrUk1UME5CUTFOU1dWaGZUbHBNWDBKT1EwaFVVRjh6TURCNE16QXdMbXB3Wnd8ZDNlNDliMjM0ZGZhNzM4M2I1OGFhZGVjY2RiN2Y0ODk2MmYzYzZlNWI4YWQyZTVlNzc2MzEwNDQ1YzQ5NzA1Nw
https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-BNCHTP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMjZ8aW1hZ2UvanBlZ3xhR1l3TDJnek15OHhNRFUxTnpFM05qa3dOVGMxT0M5SlRrUk1UME5CUTFOU1dWaGZUbHBNWDBKT1EwaFVVRjh6TURCNE16QXdMbXB3Wnd8ZDNlNDliMjM0ZGZhNzM4M2I1OGFhZGVjY2RiN2Y0ODk2MmYzYzZlNWI4YWQyZTVlNzc2MzEwNDQ1YzQ5NzA1Nw
LOCTITE
LOCTITE
1244447
LOCTITE LOCTITE
Description
1244447 APPLICATOR NOZZLE ; POR 2.1MM ID DIAMETER NON RETURNABLE
Applicator Nozzle; Size 2.1 MM ID; For Benchtop Peristaltic Dispenser
Part #
1244447
BDI #
1055265
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/1244447/p/1055265
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.007
Product Group - BDI
C00104
Product Name
Nozzle
Product Description
Applicator Nozzle
Application
Benchtop Peristaltic Dispenser
Size if applicable
2.1 MM ID
Other Features
For Finger Switch and Feedline
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1244447
Weight / LBS
0.015
Long Description
Applicator Nozzle; Size 2.1 MM ID; For Benchtop Peristaltic Dispenser
