https://www.bdiexpress.com/medias/INDDEVACSRYX-2301-NOZZLE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5OHxpbWFnZS9qcGVnfGFHRXhMMmd3TlM4NU9ETTBOVFUzTmpNMk5qTTRMMGxPUkVSRlZrRkRVMUpaV0Y4eU16QXhYMDVQV2xwTVJWOHpNREI0TXpBd0xtcHdad3xjMDg2NTM4MmUwNzQ2NmRlYzY3NGQwNzZmMGI2N2FmOTE2NTY0NWJmNjM2MThhMGRiNDI5NDcxODMzMmZjMTc0
                
                https://www.bdiexpress.com/medias/INDDEVACSRYX-2301-NOZZLE-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5OHxpbWFnZS9qcGVnfGFHRXhMMmd3TlM4NU9ETTBOVFUzTmpNMk5qTTRMMGxPUkVSRlZrRkRVMUpaV0Y4eU16QXhYMDVQV2xwTVJWOHpNREI0TXpBd0xtcHdad3xjMDg2NTM4MmUwNzQ2NmRlYzY3NGQwNzZmMGI2N2FmOTE2NTY0NWJmNjM2MThhMGRiNDI5NDcxODMzMmZjMTc0
                
					
						
									DEVCON
								DEVCON
							
						
					14285
				 
				DEVCON DEVCON
Description
						
                            
								230-14285 DEVCON MARK V 1-1 MIX NOZZLE ; FOR 50 ML CARTRIDGE - MIX NOZZLE MIN 12
Mixing Nozzle; Size 10 MM DIA
                         	Part #
	                    
	                      	230-14285
							BDI #
						
	                      	17116645
							
						
Details
                    
                        8.93
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/14285/p/17116645
						
		
		
		
				Your Price
				
						
							$ 8.93 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40141731
					Weight / Kilogram
				0.038
					EAN
				0078143142857
					Product Group - BDI
				G00268
					Product Name
				
					Nozzle
			Product Description
				
					Mixing Nozzle
			Size if applicable
				
					10 MM DIA
			Category - BDI
				
					Chemical Accessories
			Harmonized Tariff Code
				
					8424.90.90.80
			Noun
				
					Nozzle
			Manufacturer URL
				
					https://itwperformancepolymers.com
			Weight / LBS
				
					0.14
			Long Description
				
					Mixing Nozzle; Size 10 MM DIA
			

						
