LOCTITE
LOCTITE
1434516
LOCTITE LOCTITE
Description
1434516 MIX NOZZLE ; NON-RETURNABLE 9ML 2.4 MM X 16 5PK
Mix Nozzle; Size 50 Ml | 2.5 MM ID X 2.35 IN L; For Epoxy and Other Two Part Cyanoacrylate Adhesive Dispenser
Part #
1434516
BDI #
1055525
Details
13.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/1434516/p/1055525
Your Price
$ 13.84 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.01
Product Group - BDI
G00268
Product Name
Nozzle
Product Description
Mix Nozzle
Application
Epoxy and Other Two Part Cyanoacrylate Adhesive Dispenser
Size if applicable
50 Ml | 2.5 MM ID X 2.35 IN L
Other Features
Tapered Tip | 16 Elements | 4:1 and 10:1 Mix Ratio | Fits B Style Cartridge | For Use with 2-Part CA Adhesives
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1434516
Weight / LBS
0.022
Long Description
Mix Nozzle; Size 50 Ml | 2.5 MM ID X 2.35 IN L; For Epoxy and Other Two Part Cyanoacrylate Adhesive Dispenser


