LOCTITE
LOCTITE
833982
LOCTITE LOCTITE
Description
833982 MIXING NOZZLE ; NON-RETURNABLE 50ML 10 PACK
Mix Nozzle; Size 50 Ml | 1/4 IN DIA X 5.9 IN L; For Epoxy and Other Two Part Adhesive Dispenser
Part #
833982
BDI #
1056808
Details
25.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/833982/p/1056808
Your Price
$ 25.65 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.05
EAN
0079340986237
Product Group - BDI
G00268
Product Name
Nozzle
Product Description
Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
50 Ml | 1/4 IN DIA X 5.9 IN L
Other Features
Stepped Tip | 20 Elements | 1:1; 2:1; and 4:1 Mix Ratio | Fits A Style Cartridge
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98623
Weight / LBS
0.11
Long Description
Mix Nozzle; Size 50 Ml | 1/4 IN DIA X 5.9 IN L; For Epoxy and Other Two Part Adhesive Dispenser