LOCTITE
LOCTITE
97261 ; 88727
LOCTITE LOCTITE
Description
97261 ; 88727 DISPENSE NEEDLE KIT ; NON-RETURNABLE 15GA WHITE HDPE (50)
High Density Polyethylene Dispense Needle; Size 15 Gauge X 1.46 IN L; For Adhesive Dispenser
Part #
88727
BDI #
1056888
Details
85.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/97261-;-88727/p/1056888
Your Price
$ 85.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112900
Weight / Kilogram
0.055
EAN
0079340972612
Product Group - BDI
G00190
Product Name
Needle
Product Description
High Density Polyethylene Dispense Needle
Application
Adhesive Dispenser
Size if applicable
15 Gauge X 1.46 IN L
Other Features
High Density Polyethylene | White
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Needle
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97261
Weight / LBS
0.121
Long Description
High Density Polyethylene Dispense Needle; Size 15 Gauge X 1.46 IN L; For Adhesive Dispenser


