LOCTITE
LOCTITE
98452
LOCTITE LOCTITE
Description
98452 SAFETY GLASSES ; NON-RETURNABLE VISIBLE LIGHT
UV Safety Glass; For Eye Protection
Part #
717763
BDI #
1056702
Details
159.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/98452/p/1056702
Your Price
$ 159.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181802
Weight / Kilogram
0.105
EAN
0079340984523
Product Group - BDI
S00266
Product Name
Safety Glass
Product Description
UV Safety Glass
Application
Eye Protection
Other Features
Orange | Polycarbonate Lens | 99.9 Percentage UV Absorption | Visible Light Safety | ANSI Specifications Z87.1/CSA Z 94.3
Category - BDI
Chemical Accessories
Harmonized Tariff Code
9004.90.00.00
Noun
Glass
Keyword String
Safety
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98452
Weight / LBS
0.231
Long Description
UV Safety Glass; For Eye Protection


