https://www.bdiexpress.com/medias/INDSKFACSRYX-LAPB3X4E1-BRSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OHxpbWFnZS9qcGVnfGFERTNMMmc0TlM4eE1EYzJPRGM0TWpjNE5qVTVNQzlKVGtSVFMwWkJRMU5TV1ZoZlRFRlFRak5ZTkVVeFgwSlNVMGhmTXpBd2VETXdNQzVxY0djfDAzYjhiYmQ5NWFjNmI1NTNlOWUyNzI1Y2ZkMTNmODQ0MDJiZTg1ZjY1MGQzYmQwYjdlNGQyZmQwYzRkMWVhOTc
                
                https://www.bdiexpress.com/medias/INDSKFACSRYX-LAPB3X4E1-BRSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5OHxpbWFnZS9qcGVnfGFERTNMMmc0TlM4eE1EYzJPRGM0TWpjNE5qVTVNQzlKVGtSVFMwWkJRMU5TV1ZoZlRFRlFRak5ZTkVVeFgwSlNVMGhmTXpBd2VETXdNQzVxY0djfDAzYjhiYmQ5NWFjNmI1NTNlOWUyNzI1Y2ZkMTNmODQ0MDJiZTg1ZjY1MGQzYmQwYjdlNGQyZmQwYzRkMWVhOTc
                
					
						
									SKF
								SKF
							
						
					LAPB 3X4E1
				 
				SKF SKF
Description
						
                            
								LAPB 3X4E1 BRUSH ; NON-RETURNABLE
Brush; Size 20 MM X 30 MM X 40 MM; For Single-Point Automatic Lubricator | Chain
                         	Part #
	                    
	                      	LAPB 3X4E1
							BDI #
						
	                      	1422988
							
						
Details
                    
                        99.68
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/LAPB-3X4E1/p/1422988
						
		
		
		
				Your Price
				
						
							$ 99.68 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27113003
					Weight / Kilogram
				0.04
					EAN
				7316572347423
					Product Group - BDI
				F02170
					Product Name
				
					Brush
			Product Description
				
					Brush
			Application
				
					Single-Point Automatic Lubricator | Chain
			Size if applicable
				
					20 MM X 30 MM X 40 MM
			Category - BDI
				
					Chemical Accessories
			Harmonized Tariff Code
				
					8424.90.90.80
			Noun
				
					Brush
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Brush; Size 20 MM X 30 MM X 40 MM; For Single-Point Automatic Lubricator | Chain
			
