https://www.bdiexpress.com/medias/INDXXXXXXXXX-037-0350-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzV8aW1hZ2UvanBlZ3xhRGxpTDJnMll5OHhNRE16TWpRME56STBORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNRE0zWHpBek5UQmZNekF3ZURNd01DNXFjR2N8OGM2OTg3N2VmMDE2NmI0YmZlNWZmOTM0Nzc3NmIzN2VkYzhkYTFiOWNhYzM4NzVjZWZhN2NlM2VlZDZlZDA1OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-037-0350-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzV8aW1hZ2UvanBlZ3xhRGxpTDJnMll5OHhNRE16TWpRME56STBORE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNRE0zWHpBek5UQmZNekF3ZURNd01DNXFjR2N8OGM2OTg3N2VmMDE2NmI0YmZlNWZmOTM0Nzc3NmIzN2VkYzhkYTFiOWNhYzM4NzVjZWZhN2NlM2VlZDZlZDA1OA
ALLEGRO
ALLEGRO
0350
ALLEGRO ALLEGRO
Description
0350 ; EYEWEAR CLEANING WIPES 100/BOX
Cleaning Wipe; Eyewear; 8" Nominal Height; 8" Nominal Length; 8" Length/Sheet; 100/Box Quantity; Wipe Type; 5" Nominal Width; 5" Width/Sheet; For Used With Eyewear and Computer Screen
Part #
0350
BDI #
17229992
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/0350/p/17229992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
Product Group - BDI
S00262
Noun
Cleaning Wipe
Manufacturer Internal Number
037-0350
Weight / LBS
0.01
Product Detail
Cleaning Wipe
Product Specification
Eyewear; 8" Nominal Height; 8" Nominal Length; 8" Length/Sheet; 100/Box Quantity; Wipe Type; 5" Nominal Width; 5" Width/Sheet
Long Description
Cleaning Wipe; Eyewear; 8" Nominal Height; 8" Nominal Length; 8" Length/Sheet; 100/Box Quantity; Wipe Type; 5" Nominal Width; 5" Width/Sheet; For Used With Eyewear and Computer Screen

