https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-07410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTF8aW1hZ2UvanBlZ3xhREZtTDJoaFppOHhNRE15T1RBMU5EQTFNak00TWk5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpBM05ERXdYek13TUhnek1EQXVhbkJufGY4MGNlMzA0ZmI1MjNhYzE4ODIzYTg3YTdmZWIwMTQwMjk0OTkyMTFhZWIwMzc4MjgxYzU4ZDIxNDc3NGExOGI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-07410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTF8aW1hZ2UvanBlZ3xhREZtTDJoaFppOHhNRE15T1RBMU5EQTFNak00TWk5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpBM05ERXdYek13TUhnek1EQXVhbkJufGY4MGNlMzA0ZmI1MjNhYzE4ODIzYTg3YTdmZWIwMTQwMjk0OTkyMTFhZWIwMzc4MjgxYzU4ZDIxNDc3NGExOGI
KIMBERLY CLARK
KIMBERLY CLARK
07410
KIMBERLY CLARK KIMBERLY CLARK
Description
07410 TOILET SEAT COVER ; POR 3000/CS
Toilet Seat Cover; White Color; 18" Nominal Length; Paper Material; 1 Ply; 125/Pack Quantity; 15" Nominal Width
Part #
07410
BDI #
26537041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/07410/p/26537041
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
14111702
Weight / Kilogram
0
Product Group - BDI
G00210
Noun
Cover
Keyword String
Toilet Seat
Manufacturer Item Number
412-07410
Weight / LBS
0.01
Product Detail
Toilet Seat Cover
Product Specification
White Color; 18" Nominal Length; Paper Material; 1 Ply; 125/Pack Quantity; 15" Nominal Width
Long Description
Toilet Seat Cover; White Color; 18" Nominal Length; Paper Material; 1 Ply; 125/Pack Quantity; 15" Nominal Width

