Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10383 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120745-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMxMTZ8aW1hZ2UvanBlZ3xhRFEyTDJnM01DOHhNREUwTVRreE1UQTFOalF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBM05EVmZNekF3V0RNd01DNXFjR2N8ZjhhMTQ5OTQzYTgyODlhNjg4ZWQ1ZWY4MTI5MzBlNDUxYWJhOTdlYzEzNjJjOWE1OTJiZWJkMmI3ODlkMzVkMg
25120745 Cleaners 

WD-40 WD-40

10383

Description

10383 LAVA HD BAR SOAP ; 4OZ PLEASANT GREEN 48/OZ

Hand Cleaner; 4OZ Nominal Weight Capacity; White Color; Unscented Odor/Scent; Bar Packing Type; Bar Physical Form; 48/Case Quantity; RemovesAdhesives, Caulk, Dirt, Grease, Ink, Oil, Tar and Paint; Bar Type; For Hand Application

Part #

10383

BDI #
25120745

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
53131608
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
3401.20.00.00
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://wd40company.com
Manufacturer Item Number
780-10383
Weight / LBS
0.29
Product Detail
Hand Cleaner
Product Specification
4OZ Nominal Weight Capacity; White Color; Unscented Odor/Scent; Bar Packing Type; Bar Physical Form; 48/Case Quantity; RemovesAdhesives, Caulk, Dirt, Grease, Ink, Oil, Tar and Paint; Bar Type; For Hand Application
Long Description
Hand Cleaner; 4OZ Nominal Weight Capacity; White Color; Unscented Odor/Scent; Bar Packing Type; Bar Physical Form; 48/Case Quantity; RemovesAdhesives, Caulk, Dirt, Grease, Ink, Oil, Tar and Paint; Bar Type; For Hand Application