https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-21390-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTB8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRE15T1RVeE9USTFPVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpJeE16a3dYekpmTXpBd2VETXdNQzVxY0djfDdhZTNiMDk5ODZmMzA4YzI5MTQwY2RhYjVmMTExN2I5M2RkNGRmZjk2M2ZjN2UyMjlkNzlhNzFjMzkwODVhMWE
https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-21390-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTB8aW1hZ2UvanBlZ3xhRFkwTDJoaFpDOHhNRE15T1RVeE9USTFPVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpJeE16a3dYekpmTXpBd2VETXdNQzVxY0djfDdhZTNiMDk5ODZmMzA4YzI5MTQwY2RhYjVmMTExN2I5M2RkNGRmZjk2M2ZjN2UyMjlkNzlhNzFjMzkwODVhMWE
KIMBERLY CLARK
KIMBERLY CLARK
21390
KIMBERLY CLARK KIMBERLY CLARK
Description
21390 SURPASS FACIAL TISSUE ; 60/CS
Tissue; White Color; 8" Length/Sheet; Paper Material; 125/Box Number of Sheet; Box Packing Type; 2 Ply; 60/CA Quantity; Facial Tissue Type; 8.3" Width/Sheet
Part #
21390
BDI #
26547397
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/21390/p/26547397
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12352206
Weight / Kilogram
11.69
EAN
0036000213901
Product Group - BDI
G00210
Noun
Tissue
Manufacturer Item Number
412-21390
Product Detail
Tissue
Product Specification
White Color; 8" Length/Sheet; Paper Material; 125/Box Number of Sheet; Box Packing Type; 2 Ply; 60/CA Quantity; Facial Tissue Type; 8.3" Width/Sheet
Long Description
Tissue; White Color; 8" Length/Sheet; Paper Material; 125/Box Number of Sheet; Box Packing Type; 2 Ply; 60/CA Quantity; Facial Tissue Type; 8.3" Width/Sheet

