https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134830-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTR8aW1hZ2UvanBlZ3xhR1V6TDJobU1TOHhNREUwTVRnNE9EWXhNRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNE16QmZNekF3V0RNd01DNXFjR2N8Yzc5N2VmNzZkN2QzYTMxNzcwN2Q2MWMxZDYzYzY4ZDQyYjU5NWMzZTZkM2U5YzllM2EyYzExMjVkZGZjZjkyZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134830-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0MTR8aW1hZ2UvanBlZ3xhR1V6TDJobU1TOHhNREUwTVRnNE9EWXhNRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNE16QmZNekF3V0RNd01DNXFjR2N8Yzc5N2VmNzZkN2QzYTMxNzcwN2Q2MWMxZDYzYzY4ZDQyYjU5NWMzZTZkM2U5YzllM2EyYzExMjVkZGZjZjkyZA
KIMBERLY CLARK
KIMBERLY CLARK
34133
KIMBERLY CLARK KIMBERLY CLARK
Description
34133 DELICATE TASK WIPE ; 12"X12" POP-UP WHITE EX-L 15/CS
Towel and Wiper; White Color; 11.8" Length/Sheet; Unscented Odor/Scent; POP-UP* Box Packing Type; 1 Ply; 196/Box/15 Box/Case Quantity; Dry Wipe Type; 11.8" Width/Sheet
Part #
15407946
BDI #
25134830
Details
342.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/34133/p/25134830
Your Price
$ 342.27 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
7.13
EAN
0036000341338
Product Group - BDI
G00210
Harmonized Tariff Code
4818.20.00.40
Noun
Towel and Wiper
Keyword String
Delicate Task
Manufacturer URL
https://www.kimberly-clark.com
Manufacturer Item Number
412-34133
Weight / LBS
1.01
Product Detail
Towel and Wiper
Product Specification
White Color; 11.8" Length/Sheet; Unscented Odor/Scent; POP-UP* Box Packing Type; 1 Ply; 196/Box/15 Box/Case Quantity; Dry Wipe Type; 11.8" Width/Sheet
Long Description
Towel and Wiper; White Color; 11.8" Length/Sheet; Unscented Odor/Scent; POP-UP* Box Packing Type; 1 Ply; 196/Box/15 Box/Case Quantity; Dry Wipe Type; 11.8" Width/Sheet

