https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-34790-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyODR8aW1hZ2UvanBlZ3xhRFV6TDJobU1DOHhNRE15T1RBeU1UUXhOVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpNME56a3dYek13TUhnek1EQXVhbkJufDkwM2IxYzE5OGEzYTMzZGUyMTczMjVjMDJjMTZlY2I3NjFmYzdiYzg4YzNhOGQ5ZmYxNTMzOTAzNjkwZDVjMjg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-412-34790-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyODR8aW1hZ2UvanBlZ3xhRFV6TDJobU1DOHhNRE15T1RBeU1UUXhOVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZOREV5WHpNME56a3dYek13TUhnek1EQXVhbkJufDkwM2IxYzE5OGEzYTMzZGUyMTczMjVjMDJjMTZlY2I3NjFmYzdiYzg4YzNhOGQ5ZmYxNTMzOTAzNjkwZDVjMjg
KIMBERLY CLARK
KIMBERLY CLARK
34790
KIMBERLY CLARK KIMBERLY CLARK
Description
34790 WIPER ; POR 8.34"X16.8" POPBX WT 126SH/BOX 10/CS
Towel and Wiper; White Color; 16.8" Length/Sheet; Hydroknit Cellulose and Polypropylene Material; 126 Number of Towel/Wipe per Container; Unscented Odor/Scent; Box Packing Type; 10 Box/Carton Quantity; Pop-Up Box System Format; Cloth Wiper Type; 8.34" Width/Sheet; For Adhesive Cleaning, Applying or Removing Thinner and Lubricant, Cleaning and Wiping Equipment and Surface Application; Wypall
Part #
34790
BDI #
24867975
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/34790/p/24867975
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
17.21
EAN
0036000347906
Product Group - BDI
G00210
Noun
Towel and Wiper
Manufacturer Item Number
412-34790
Product Detail
Towel and Wiper
Product Specification
White Color; 16.8" Length/Sheet; Hydroknit Cellulose and Polypropylene Material; 126 Number of Towel/Wipe per Container; Unscented Odor/Scent; Box Packing Type; 10 Box/Carton Quantity; Pop-Up Box System Format; Cloth Wiper Type; 8.34" Width/Sheet; For Adhesive Cleaning, Applying or Removing Thinner and Lubricant, Cleaning and Wiping Equipment and Surface Application
Long Description
Towel and Wiper; White Color; 16.8" Length/Sheet; Hydroknit Cellulose and Polypropylene Material; 126 Number of Towel/Wipe per Container; Unscented Odor/Scent; Box Packing Type; 10 Box/Carton Quantity; Pop-Up Box System Format; Cloth Wiper Type; 8.34" Width/Sheet; For Adhesive Cleaning, Applying or Removing Thinner and Lubricant, Cleaning and Wiping Equipment and Surface Application; Wypall

