https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01455-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjZ8aW1hZ2UvanBlZ3xhREl6TDJnNU5DOHhNRGN4TVRJM09UWXpNalF4TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFME5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnxkOTAxNjA2ZGRlODdlZWZjZTYzYThiYmIyNjc5MDZiZGU5ZDE3Yzc5Zjc5NjllMGVhZDJkNDRjZDdlMzhiNDZh
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01455-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjZ8aW1hZ2UvanBlZ3xhREl6TDJnNU5DOHhNRGN4TVRJM09UWXpNalF4TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFME5UVmZSRkpOWHpNd01IZ3pNREF1YW5CbnxkOTAxNjA2ZGRlODdlZWZjZTYzYThiYmIyNjc5MDZiZGU5ZDE3Yzc5Zjc5NjllMGVhZDJkNDRjZDdlMzhiNDZh
LPS
LPS
01455
LPS LPS
Description
01455 PRESOLVE ORANGE DEGREASER ; 55 GALLON DRUM
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 55 Gal Container Size
Part #
01455
BDI #
600192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/01455/p/600192
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
167.38
EAN
0078827014555
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley
Tradename
PRESOLVE
Manufacturer's Description
Presolve Orange Degreaser
Color
Clear Slightly Off White
Container Size value And um
55 Gal
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Dispensed Liquid: 40 Deg C
Odor
Naphtha or Orange
Conformance to Certificate
AMS 1525B | NSF C1
Other Features
Low Residue | High Performance | Non Conductive | Non Chlorinated | Removes Grease - Tar - Oil
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01455
Weight / LBS
369
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Drum; Liquid; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear Slightly Off White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


