https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01820-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODB8aW1hZ2UvanBlZ3xhRGRpTDJnMllpOHhNRGN4TVRJNE1qQTVNREF4TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFNE1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58MDQzM2Q2ZGYxNTg2ZWRkNDNmZjY5ZjJjNzM3NDk5YmY0MGY0ZDU4Mjc1NmQxNTEwYzA2MDM2M2Y1OTZjNjgzMg
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01820-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODB8aW1hZ2UvanBlZ3xhRGRpTDJnMllpOHhNRGN4TVRJNE1qQTVNREF4TkM5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFNE1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58MDQzM2Q2ZGYxNTg2ZWRkNDNmZjY5ZjJjNzM3NDk5YmY0MGY0ZDU4Mjc1NmQxNTEwYzA2MDM2M2Y1OTZjNjgzMg
LPS
LPS
01820
LPS LPS
Description
01820 SOLVENT DEGREASER ; CLEAR 15OZ
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Air Tool | Chain and Cable Connection | Crane | Engine | Fork Lift | Machinery | Gear | Printing | Pulley; Clear; 15 Oz Container Size
Part #
428-C01820
BDI #
600226
Details
47.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/01820/p/600226
Your Price
$ 47.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
6.8
EAN
0078827018201
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Bearing | Air Tool | Chain and Cable Connection | Crane | Engine | Fork Lift | Machinery | Gear | Printing | Pulley
Tradename
EFX
Manufacturer's Description
EFX Solvent/Degreaser
Color
Clear
Container Size value And um
15 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Dispensed Liquid: -6 Deg C
Odor
Characteristic
Other Features
No Residue | Fast Evaporation | Non Chlorinated | Power Blast Spray | Removes Grease - Oil
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01820
Weight / LBS
1.25
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Air Tool | Chain and Cable Connection | Crane | Engine | Fork Lift | Machinery | Gear | Printing | Pulley; Clear; 15 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


