Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03520 https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-03520-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjJ8aW1hZ2UvanBlZ3xhREJrTDJnd01pOHhNRFUxTnpRek5UZzNNVEkyTWk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURNMU1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58OGZhZGIxMWRjYTFjZTA5MWVlMjFjYmVjYjM1ZTA2OWFmNWE3OGZhOWZiNjQwNTc1NGIyNDA0ZmVjNjNjMTQ0Nw
600202 General Purpose Cleaners 

LPS LPS

03520

Description

C03520 ZEROTRI HD DEGREASER ; CLEAR 15OZ

General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear; 15 Oz Container Size

Part #

428-C03520

BDI #
600202

Details

95.95 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 95.95 / each BDIExpress
QTY

Inventory

Total: 10

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
6.8
EAN
0078827035208
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley
Tradename
ZEROTRI
Manufacturer's Description
Zerotri Heavy-Duty Degreaser
Color
Clear
Container Size value And um
15 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Dispensed Liquid: -17 Deg C
Odor
Ether Like or Fruity
Conformance to Certificate
CFIA | NSF C1
Other Features
Heavy Duty | No Residue and Rinse | ODC Free | Fast Evaporation | Non Chlorinated | Removes Oil - Grease - Wax - Dirt - Moisture - Tar
Net Weight
15 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
03520
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Bearing | Alternator | Chain and Cable | Crane | Engine | Motor | Gear | Generator | Power/Air Tool | Printing | Pulley; Clear; 15 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh