https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-05528-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDB8aW1hZ2UvanBlZ3xhRE5pTDJnMk9DOHhNRFUxTnpRek5qYzFOVGs1T0M5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURVMU1qaGZWRk5RVWxsZk16QXdlRE13TUM1cWNHY3w5YmI1ZjE5MTMzZmMzMTI1MTE2YjI1ZTdlYWUwNGIwODk0NTFlMjkxZWNlMDhiNmM0YjI0N2M4YzJiNzM4OTg0
https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-05528-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDB8aW1hZ2UvanBlZ3xhRE5pTDJnMk9DOHhNRFUxTnpRek5qYzFOVGs1T0M5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURVMU1qaGZWRk5RVWxsZk16QXdlRE13TUM1cWNHY3w5YmI1ZjE5MTMzZmMzMTI1MTE2YjI1ZTdlYWUwNGIwODk0NTFlMjkxZWNlMDhiNmM0YjI0N2M4YzJiNzM4OTg0
LPS
LPS
05528
LPS LPS
Description
05528 BFX ALL-PURPOSE CLEANER ; TRIGGER SPRAY LIQUID 28OZ 12/CASE
General Purpose Cleaner; Multi Purpose; Trigger Spray; Liquid; Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle; Purple; 28 Oz Container Size
Part #
05528
BDI #
600233
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/05528/p/600233
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
12.25
EAN
0078827055282
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner
Typical Use
Multi Purpose
Container Type
Trigger Spray
Texture
Liquid
Application
Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle
Manufacturer's Description
BFX All-Purpose Cleaner
Color
Purple
Container Size value And um
28 Oz
Substrate Material
All Surfaces Except Magnesium
Odor
Sassafras
Conformance to Certificate
NSF C1
Other Features
Biodegradable | Excellent Rinse | Non Corrosive | No Butyl | Removes Dirt - Oil
Net Weight
28 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
05528
Long Description
General Purpose Cleaner; Multi Purpose; Trigger Spray; Liquid; Carpet | Computer Casing | Counter | Dip Tank | Engine | Floor Scrubber | Grease Filter | Machinery | Washer | Sprayer | Vehicle; Purple; 28 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


