

LPS
LPS
06328
LPS LPS
Description
06328 NON-SOLVENT DEGREASER ; T-91 CLEAR 28OZ
General Purpose Cleaner; Degreaser; Multi Purpose; Trigger Spray; Liquid; Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool; Clear; 28 Oz Container Size
Part #
428-C06328
BDI #
600218
Details
65.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/06328/p/600218
Your Price
$ 65.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
12.25
EAN
0078827063287
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Trigger Spray
Texture
Liquid
Application
Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool
Manufacturer's Description
T-91 Non-Solvent Degreaser
Color
Clear
Container Size value And um
28 Oz
Substrate Material
Metal | Concrete
Odor
Detergent
Conformance to Certificate
CFIA | NSF A1 | USDA
Other Features
Biodegradable | Non Flammable | Removes Grease - Oil
Net Weight
28 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
06328
Weight / LBS
2.25
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Trigger Spray; Liquid; Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool; Clear; 28 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh