https://www.bdiexpress.com/medias/INDDEVCLNRXX-GP-19510-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MXxpbWFnZS9qcGVnfGFEYzVMMmhqTXk4eE1EYzJOamczTlRZNE9EazVNQzlKVGtSRVJWWkRURTVTV0ZoZlIxQmZNVGsxTVRCZlNsVkhYek13TUhnek1EQXVhbkJufDNhNzgxOTVkNWVkOTVlN2I2NTYyYjczNTFmMmMyMTdlOGEyNDBmZmNkNDUzMzNjNzJlMmVkZjY4OGM1YWExODE
https://www.bdiexpress.com/medias/INDDEVCLNRXX-GP-19510-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MXxpbWFnZS9qcGVnfGFEYzVMMmhqTXk4eE1EYzJOamczTlRZNE9EazVNQzlKVGtSRVJWWkRURTVTV0ZoZlIxQmZNVGsxTVRCZlNsVkhYek13TUhnek1EQXVhbkJufDNhNzgxOTVkNWVkOTVlN2I2NTYyYjczNTFmMmMyMTdlOGEyNDBmZmNkNDUzMzNjNzJlMmVkZjY4OGM1YWExODE
DEVCON
DEVCON
19510
DEVCON DEVCON
Description
19510 MULTIPURPOSE CLEANER ; BLEND 300 - 1 PT MIN 6
General Purpose Cleaner; Degreaser; Multi Purpose; Jug; Liquid; Dip Tank; Pale Amber; 1 Pt Container Size
Part #
230-19510
BDI #
17116748
Details
225.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/19510/p/17116748
Your Price
$ 225.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.53
EAN
0078143195105
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
Application
Dip Tank
Manufacturer's Description
Cleaner Blend 300
Color
Pale Amber
Container Size value And um
1 Pt
Substrate Material
Metal | Plastic | Rubber | Wood | Concrete | Porous Casting
Degree of Flashpoint value And um
40 Deg C
Odor
Ethereal
Other Features
No Residue and Rinse | Fast Evaporation | Removes Dirt - Oil - Grease - Tar
Net Weight
16 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
19510
Weight / LBS
1.167
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Jug; Liquid; Dip Tank; Pale Amber; 1 Pt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

